Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX2300-24P
Zoro #
G2572819
UPC #
832938070806
Country of Origin
Unknown
Dimensions
Depth
12.2"
Height
1.8"
Width
17.5"
Details
Power Source
Power Supply
Product Type
Layer 3 Switch
Stack Port
No
Expansion Slot Type
SFP+
Shared SFP Slot
No
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Mounting
Rack-mountable
Number of Expansion Slots
4
Uplink Port
Yes
Standards
TÜV, GS
Number of SFP+ Slots
4
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair
Number of Network Ports
24
Network Technology
10GBase-X
Redundant Power Supply Supported
No
Port/Expansion Slot Details
(24) Gigabit Ethernet Network
Item
Layer 3 Switch
Manageable
Yes
Series
EX2300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.