Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX4550-32F-AFI
Zoro #
G2560998
UPC #
832938062702
Country of Origin
Unknown
Dimensions
Depth
18.5"
Width
17.4"
Height
1.7"
Details
Product Type
Layer 3 Switch
Redundant Power Supply Supported
Yes
Package Contents
EX4550 32-Port 1/10GbE SFP+ Converged Switch650W AC Power Supply
Ethernet Technology
10 Gigabit Ethernet
Compatible Rack Unit
1U
Manageable
Yes
Management Port
Yes
Flash Memory
2 GB
Environmentally Friendly
Yes
Standard Memory
2 GB
Management
QoSVLANSNMP v1, v3RMON
Expansion Slot Type
SFP+
Number of SFP+ Slots
32
Memory Technology
DRAM
Series
EX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.