Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

48Pt 10/100/1000 Base T Rj45 Line Card (Discontinued)

  • Mfr # EX8200-48T
  • Zoro # G2555608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX8200-48T
Zoro #
G2555608
UPC #
832938041806
Country of Origin
Unknown

Dimensions

Width
14.4"
Height
1.6"
Depth
20.5"

Details

Connector Type
RJ-45
Product Type
Expansion Module
Compatibility
Juniper EX8208/EX8216 chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.