Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ex 4200 & Ex 3200 320W Ac Power Supply (Discontinued)

  • Mfr # EX-PWR-320-AC
  • Zoro # G2566729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-PWR-320-AC
Zoro #
G2566729
UPC #
832938037755
Country of Origin
China

Details

Item
Proprietary Power Supply
Product Type
Proprietary Power Supply
Output Power
320 W
Compatibility
Juniper Network Ethernet switches:EX 3200, EX 4200
Input Voltage Type
AC
Input Voltage
110V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.