This item is Discontinued.

Juniper Ex2200 24Pt 10/100/1000 Poe 4Sfp EX2200-24P-4G

Ex2200 24Pt 10/100/1000 Poe 4Sfp (Discontinued)

  • Mfr # EX2200-24P-4G
  • Zoro # G2571507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2200-24P-4G
Zoro #
G2571507
UPC #
832938043336
Country of Origin
China

Dimensions

Width
17.4"
Height
1.7"
Depth
10"

Details

Product Type
Ethernet Switch

Description

This is a JUNIPER brand Ex2200 24Pt 10/100/1000 Poe 4Sfp Ethernet Switch. It has a width of 17.4", a height of 1.7", and a depth of 10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.