Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Ex2300 24Pt10/100/1000Baset 4X1 10G EX2300-24T

Ex2300 24Pt10/100/1000Baset 4X1 10G (Discontinued)

  • Mfr # EX2300-24T
  • Zoro # G2571489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2300-24T
Zoro #
G2571489
UPC #
832938070820
Country of Origin
Unknown

Dimensions

Width
17.4"
Height
1.8"
Depth
10.2"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.