Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Ex2300-C Fanless 12Pt 10/100/1000 Base-T, 2 X1/10G Sfp/Sfp+ EX2300-C-12T

Ex2300-C Fanless 12Pt 10/100/1000 Base-T, 2 X1/10G Sfp/Sfp+ (Discontinued)

  • Mfr # EX2300-C-12T
  • Zoro # G2572992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2300-C-12T
Zoro #
G2572992
UPC #
832938070912
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
9.4"
Width
11"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch

Description

The JUNIPER Ex2300-C Fanless 12Pt 10/100/1000 Base-T, 2 X1/10G Sfp/Sfp+ is a Layer 3 Switch powered by a Power Supply. It has a height of 1.7", a depth of 9.4", and a width of 11".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.