Zoro Homepage
This item is Discontinued.
Juniper Ex4300 24Pt 10/100/1000 Base-T + 350W Ac Ps Swch EX4300-24T

Ex4300 24Pt 10/100/1000 Base-T + 350W Ac Ps Swch (Discontinued)

  • Mfr # EX4300-24T
  • Zoro # G2559029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4300-24T
Zoro #
G2559029
UPC #
832938063501
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
16.4"
Width
17.4"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply

Description

The JUNIPER Ex4300 24Pt 10/100/1000 Base-T + 350W Ac Ps Swch is a Layer 3 Switch with a height of 1.7", a depth of 16.4", and a width of 17.4". It is powered by a Power Supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.