Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Ex4600 24 Sfp+/Sfp, 4Qsfp+, 2 Slots, 2 Ac EX4600-40F-AFO

Ex4600 24 Sfp+/Sfp, 4Qsfp+, 2 Slots, 2 Ac (Discontinued)

  • Mfr # EX4600-40F-AFO
  • Zoro # G2554208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4600-40F-AFO
Zoro #
G2554208
UPC #
832938068094
Country of Origin
Unknown

Dimensions

Depth
20.5"
Width
17.4"
Height
1.7"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.