Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SMALL FORM FACTOR PLUGGABLE 10 GIGABIT ETHERNET SX OPTICS (Discontinued)

  • Mfr # EX-SFP-10GE-SR
  • Zoro # G2646422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-10GE-SR
Zoro #
G2646422
UPC #
832938042377
Country of Origin
Unknown

Details

Product Type
XFP
Connector Type
LC
Compatibility
Juniper EX2500 Ethernet Switches
Media Type Supported
Optical Fiber
Total Number of Ports
1
Network Technology
10GBase-SR
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR
Ethernet Technology
10 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.