Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Srx Srvcs Gateway 100 W/8Xfe Pts 2Gb SRX100H2

Srx Srvcs Gateway 100 W/8Xfe Pts 2Gb (Discontinued)

  • Mfr # SRX100H2
  • Zoro # G2554707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX100H2
Zoro #
G2554707
UPC #
832938066977
Country of Origin
Unknown

Dimensions

Width
8.5"
Depth
5.8"
Height
1.4"

Details

Product Type
Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.