Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Srx Srvs Gateway 220W 8Xge Prts 2Xmin SRX220H2

Srx Srvs Gateway 220W 8Xge Prts 2Xmin (Discontinued)

  • Mfr # SRX220H2
  • Zoro # G2555696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX220H2
Zoro #
G2555696
UPC #
832938067509
Country of Origin
Unknown

Dimensions

Depth
7"
Width
11"
Height
1.7"

Details

Product Type
Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.