Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juniper Srx110 Srvcs Gateway 100 W/8Xfe Pts 2Gb SRX110H2-VA

Srx110 Srvcs Gateway 100 W/8Xfe Pts 2Gb (Discontinued)

  • Mfr # SRX110H2-VA
  • Zoro # G2557111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX110H2-VA
Zoro #
G2557111
UPC #
832938066984
Country of Origin
Unknown

Dimensions

Width
11"
Height
1.7"
Depth
8.4"

Details

Input Voltage
12 V DC
Product Type
Router

Description

The JUNIPER brand Srx110 Srvcs Gateway 100 W/8Xfe Pts 2Gb is a router with a width of 11", a height of 1.7", a depth of 8.4", and an input voltage of 12 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.