
Srx300 Services Gateway Includes Hardware And Junos Base Software (Discontinued)
- Mfr # SRX300-SYS-JB
- Zoro # G2553130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX300-SYS-JB
Zoro #
G2553130
UPC #
832938085275
Country of Origin
Unknown
Dimensions
Depth
7.5"
Width
12.6"
Height
1.4"
Details
Product Type
Router
Description
The JUNIPER brand Srx300 Services Gateway Includes Hardware And Junos Base Software is a router with a depth of 7.5", width of 12.6", and height of 1.4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.