
Srx345 Services Gateway Hardware And Junos Software Base (Jsb) (Discontinued)
- Mfr # SRX345-SYS-JB
- Zoro # G2555267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX345-SYS-JB
Zoro #
G2555267
UPC #
832938085350
Country of Origin
Unknown
Dimensions
Width
17.4"
Height
14.6"
Depth
1.7"
Details
Product Type
Router
Description
The JUNIPER brand Srx345 Services Gateway Hardware And Junos Software Base (Jsb) is a router with a width of 17.4", a height of 14.6", and a depth of 1.7".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.