Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Juniper Srx650 Svs Gateway W/ 1 Sre, SRX650BASESRE6645AP SRX650BASESRE6645AP

Srx650 Svs Gateway W/ 1 Sre, SRX650BASESRE6645AP (Discontinued)

  • Mfr # SRX650BASESRE6645AP
  • Zoro # G2558968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX650BASESRE6645AP
Zoro #
G2558968
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
18.2"
Height
3.5"
Width
17.5"

Details

Product Type
Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.