Shop JUNO LIGHTING
See all product information
Create Account
4 in Deep Bowl Downlight Trim, Black
- Mfr # 440-BL
- Zoro # G123397442
product price:Â
$
27.19
/ea
Key Features
Lamp Type
MR16 120 V 35/50 W, ES16 120 V 35/50 W, PAR16 50 W 120 V
Ceiling Type - Recessed Down Light
Insulated/Non-Insulated
Housing Finish
Black Trim
Standards
UL, CUL, CSA
Nominal Aperture Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440-BL
- Zoro #
- G123397442
- UPC #
- 66120902056
- Country of Origin
- China
Dimensions
- Nominal Aperture Size
- 4
- Nominal Size
- 5 in
Details
- Lamp Type
- MR16 120 V 35/50 W, ES16 120 V 35/50 W, PAR16 50 W 120 V
- Ceiling Type - Recessed Down Light
- Insulated/Non-Insulated
- Housing Finish
- Black Trim
- Standards
- UL, CUL, CSA
- For Use With
- IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/APT1 Series Housing
- Aperture Shape
- Round
- Type
- 40 Degree Vertical, Adjustable Flush Gimbal Ring
- Series
- 440
Description
4 in, Black Trim Ring, 40D Vertical, Adjustable Flush Gimbal Ring, Line Vage, Indoor, Round, Trim for IC1/IC1W/TC1RCW/APT1 Recessed Downlight Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.