Shop JUNO LIGHTING
See all product information
Create Account
4 in Recessed Trim, Open Aperture, White
- Mfr # 19-WH
- Zoro # G623397133
product price:Â
$
79.99
/ea
Key Features
Series
19
Aperture Shape
Round
Type
Mini Eyeball Adjustable
For Use With
IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/APT1 Series Universal Housing
Nominal Size
5 in Dia.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-WH
- Zoro #
- G623397133
- UPC #
- 30661209700101
- Country of Origin
- China
Dimensions
- Nominal Size
- 5 in Dia.
- Nominal Aperture Size
- 4
Details
- Series
- 19
- Aperture Shape
- Round
- Type
- Mini Eyeball Adjustable
- For Use With
- IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/APT1 Series Universal Housing
- Ceiling Type - Recessed Down Light
- Insulated/Non-Insulated
- Housing Finish
- White
Description
4 in, White Trim Ring, Mini Eyeball Adjustable, R14/R16, Round, Indoor, Trim for IC1/IC1W/TC1/APT1Universal Downlight Housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.