Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable LED Downlight

  • Mfr # WF6 ADJ SWW5 90CRI MW M6

  • Zoro # G712937851


product price: $39.79
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Nominal Size
6 in
Fixture Type
New Construction/Remodel
Standards
CSAus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF6 ADJ SWW5 90CRI MW M6
Zoro #
G712937851
UPC #
196183148001
Country of Origin
China

Dimensions

Nominal Size
6 in
Manufacturer Warranty Length
3 yr
Overall Length
7 in
Overall Height
1 11/16 in

Details

Item
Adjustable LED Downlight
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Fixture Type
New Construction/Remodel
Standards
CSAus
LED Replacement For
75W
Rated Life
50,000 hr
Housing Color
White
Lighting Technology
LED
Series
WF6
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
-40 Degrees F
Maximum Wattage
12 W
Includes Trim
Yes
Dimmable
Yes
Lighting Certification
ENERGY STAR
Dimming Range
Dimmable to 10%
Light Output
1,007 lm
Compliance Type
CA Title 24, JA8
IC Rating
IC
Color Rendering Index
90
Dimming Method
TRIAC
Dimming Type
Full Continuous Dimming
Includes Light Engine
Yes

Description

Adjustable LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 12 W, Light Output 1,007 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 11/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF6, Outside Diameter 6 11/16 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.