Zoro Homepage

Conduit Feed, Black

  • Mfr # R34 BL

  • Zoro # G0700546


product price: $19.39
/ea

Key Features

Item - Track Lighting
Power Connector
Function
Conduit End Feed
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R34 BL
Zoro #
G0700546
UPC #
661209031655
Country of Origin
Viet Nam

Dimensions

Width - Track Lighting Track and Connectors
1 3/8 in
Height - Track Lighting Track and Connectors
5/8 in
Length (In.)
3
Width (In.)
1-3/8
Length - Track Lighting Track and Connectors
3 in
Overall Length
3 in
Overall Height
5/8 in
Overall Width
1 in

Details

Item - Track Lighting
Power Connector
Function
Conduit End Feed
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Conduit Feed
Max. Total Wattage - Track Lighting
2,400
Description/Special Features
For Track Lighting
Track Color - Track Lighting
Black
Max. Total Amps - Track Lighting
20
Mounting
Surface
Track Material - Track Lighting
Plastic
Item
Conduit Feed Power Connector
Number of Circuits - Track Lighting
1
Maximum Wattage
2,400 W
Number of Circuits
1
Compatible with Track Style
J
Standards
cULus Listed
Housing Color
Black
Lighting Certification
Unrated
Housing Material
Plastic
Voltage
120V AC
Maximum Current
20 A
Housing Finish
Black
Series
R

Description

Conduit Feed Power Connector, Function Conduit End Feed, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 3 in, Overall Width 1 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.