Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord and Plug Connector 3-Wire, Black

  • Mfr # R122 BL

  • Zoro # G0700458


product price: $66.19
/ea

Key Features

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
840
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R122 BL
Zoro #
G0700458
UPC #
661209071545
Country of Origin
United States

Dimensions

Width (In.)
1-3/8
Length - Track Lighting Track and Connectors
4 1/4 in
Length (In.)
180
Height - Track Lighting Track and Connectors
1/2 in
Width - Track Lighting Track and Connectors
1 3/8 in
Overall Width
1 3/8 in
Overall Height
1/2 in
Overall Length
4 1/4 in

Details

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
840
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Track Material - Track Lighting
Plastic
Description/Special Features
For Track Lighting
Function
3-Wire Cord & Plug Power Feed Connector
Type
Single Circuit Track
Includes
Surface Wire Retainer
Max. Amps
7
Item
Cord and Plug Connector
Color
Black
Max. Total Amps - Track Lighting
7
Mounting
Surface
Standards
cULus Listed
Housing Material
Plastic
Series
R
Voltage
120V AC
Compatible with Track Style
J
Maximum Current
7 A
Housing Color
Black
Lighting Certification
Unrated
Maximum Wattage
840 W
Number of Circuits
1
Housing Finish
Black

Description

Cord and Plug Connector, Function 3-Wire Cord & Plug Power Feed Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 4 1/4 in, Overall Width 1 3/8 in, Overall Height 1/2 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.