Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord and Plug Connector, White

  • Mfr # R22 WH

  • Zoro # G2471290


product price: $46.69
/ea

Key Features

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
840
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R22 WH
Zoro #
G2471290
UPC #
661209031167
Country of Origin
United States

Dimensions

Length - Track Lighting Track and Connectors
3 1/4 in
Width - Track Lighting Track and Connectors
1 1/8 in
Height - Track Lighting Track and Connectors
5/8 in
Length (In.)
3-1/4
Width (In.)
1-1/8
Overall Height
5/8 in
Overall Width
1 1/8 in
Overall Length
3 1/4 in

Details

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
840
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
Max. Amps
7
Includes
Surface Wire Retainer and Inline Switch
Description/Special Features
For Track Lighting
Max. Total Amps - Track Lighting
7
Function
2-Wire Cord, Switch & Plug Power Feed Connector
Track Material - Track Lighting
Plastic
Item
Cord and Plug Connector
Type
Single Circuit Track
Color
White
Mounting
Surface
Standards
cULus Listed
Housing Material
Plastic
Compatible with Track Style
J
Series
R
Housing Color
White
Voltage
120V AC
Housing Finish
White
Lighting Certification
Unrated
Maximum Wattage
840 W
Number of Circuits
1
Maximum Current
7 A

Description

Cord and Plug Connector, Function 2-Wire Cord, Switch & Plug Power Feed Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 3 1/4 in, Overall Width 1 1/8 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.