Zoro Homepage

Downlight, 100 W, LED,

  • Mfr # WF6 ALO20 SWW5 90CRI MW M6

  • Zoro # G712470891


product price: $33.85
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
100W
Socket Type
Not Available
Fixture Type
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF6 ALO20 SWW5 90CRI MW M6
Zoro #
G712470891
UPC #
00197589041194
Country of Origin
China

Dimensions

Nominal Size
6 in
Outside Diameter
4 3/4 in
Overall Length
6 11/16 in
Overall Height
1 1/8 in
Overall Width
5 7/8 in
Manufacturer Warranty Length
5 yr

Description

Downlight, Ceiling Type Flat Ceiling, Nominal Size 6 in, Maximum Wattage 100 W, Light Output 1,020 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF6, Outside Diameter 6 11/16 in, Compliance Type CA Title 24, Ceiling Opening Required 6 in, Color Tuning Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.