Zoro Homepage

Downlight, 16 W, LED, 1,099 lm

  • Mfr # WF6 ALO20 SWW5 90CRI MVOLT MW M6

  • Zoro # G212470902


product price: $42.89
/ea

Key Features

Voltage
120 to 277V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
Not Available
Trim Color
Not Available
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF6 ALO20 SWW5 90CRI MVOLT MW M6
Zoro #
G212470902
UPC #
00197589217360
Country of Origin
China

Dimensions

Nominal Size
Not Available
Manufacturer Warranty Length
5 years
Overall Length
Not Available
Overall Width
6 11/16 in
Outside Diameter
Not Available
Overall Height
1 1/8 in

Details

Item
Downlight
Voltage
120 to 277V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
Not Available
Trim Color
Not Available
Housing Material
Aluminum
Fixture Type
Not Available
Socket Type
Integrated LED
LED Replacement For
65,75
Standards
CSA certified
Reflector or Baffle Color
Not Available
Ceiling Opening Required
6 1/4 in
Includes
Not Available
Suggested Bulb Type
Not Available
Minimum Operating Temperature
Not Available
Environmental Rating
Wet Location Rated
Ceiling Type
Flat Ceiling
Trim Style
Not Available
Emergency Battery Backup
Not Available
Dimmable
Yes
Color Rendering Index
90
Trim Material
Aluminium
Dimming Type
Step Dimming
Maximum Wattage
16 W
Lighting Certification
Unrated
Includes Baffle
No
Includes Light Engine
Not Available
Lighting Technology
LED
Ceiling Slope Ratio
Not Available
Dimming Method
Not Available
Compliance Type
Not Available
Airtight
Not Available
Number of Bulbs
Integrated LED
Series
Not Available
Dimming Range
10%
Interconnection Capability
Not Available
Maximum Operating Temperature
40 Degrees C
Housing Color
White
Light Output
1,099 lm
Color Tuning
Full
Includes Trim
No
IC Rating
Not Available

Description

Downlight, Ceiling Type Flat Ceiling, Nominal Size 6 in, Maximum Wattage 16 W, Light Output 800 lm, 1,050 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series Not Applicable, Outside Diameter 6 11/16 in, Compliance Type Not Available, Includes Trim No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.