Zoro Homepage

Downlight, 19.7 W, LED, 1,640 lm

  • Mfr # WF8 SWW5 90CRI MW M6

  • Zoro # G712470938


product price: $42.49
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Trim Color
Not Available
Fixture Type
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF8 SWW5 90CRI MW M6
Zoro #
G712470938
UPC #
00194994243915
Country of Origin
China

Dimensions

Nominal Size
8 7/8 in
Manufacturer Warranty Length
5 yr
Overall Height
1 1/8 in
Overall Length
8 7/8 in
Outside Diameter
8 7/8 in
Overall Width
5 1/2 in

Details

Item
Downlight
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Trim Color
Not Available
Fixture Type
Not Available
Standards
Not Available
Reflector or Baffle Color
Not Available
LED Replacement For
100 W
Rated Life
50,000 hr
Socket Type
Not Available
Airtight
Not Available
Minimum Operating Temperature
-40 Degrees C
Dimming Type
Full Continuous Dimming
Includes
Not Available
Trim Style
Not Available
Emergency Battery Backup
Not Available
Trim Material
Not Available
Dimming Range
10%
Includes Light Engine
Not Available
Includes Baffle
Not Available
Compliance Type
CA Title 24, JA8
Interconnection Capability
Not Available
Maximum Wattage
19.7 W
Ceiling Opening Required
8 in
Housing Color
White
Includes Trim
Not Available
Dimmable
Yes
Maximum Operating Temperature
40 Degrees C
Ceiling Type
Not Available
Series
WF8
Color Tuning
Not Available
Color Rendering Index
90
Ceiling Slope Ratio
Not Available
Light Output
1,640 lm
IC Rating
Non-IC
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Suggested Bulb Type
Not Available
Number of Bulbs
Integrated LED
Environmental Rating
Wet Location Rated
Dimming Method
Not Available

Description

Downlight, Ceiling Type Flat Ceiling, Nominal Size 8 in, Maximum Wattage 19.7 W, Light Output 1,640 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF8, Outside Diameter 8 7/8 in, Compliance Type CA Title 24, JA8, Ceiling Opening Required 8 in, Color Tuning Not Available..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.