Zoro Homepage

E Series LED Module 4in, Smooth, Matte W

  • Mfr # 4SEMW SWW5 90CRI M6

  • Zoro # G710473245


product price: $15.59
/ea

Key Features

Voltage
120
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
700
Rated Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SEMW SWW5 90CRI M6
Zoro #
G710473245
UPC #
194994160496
Country of Origin
China

Dimensions

Length
5.23

Details

Item
E Series LED Module 4in, Smooth, Matte W
Voltage
120
Watts
8.6
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
700
Rated Life
50,000 hrs
Indoor/Outdoor Usage
Indoor, Outdoor
Color Rendering Index
90
Incandescent Wattage Equivalency
65W
Maximum Operating Temperature
25

Description

E Series LED Module 4in, Smooth, Matte W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.