Zoro Homepage

Flexible Adj. Connector, Black

  • Mfr # R20 BL

  • Zoro # G0700686


product price: $42.29
/ea

Key Features

Item - Track Lighting
Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20 BL
Zoro #
G0700686
UPC #
661209031501
Country of Origin
United States

Dimensions

Length (In.)
2
Height - Track Lighting Track and Connectors
5/8 in
Length - Track Lighting Track and Connectors
4 1/4 in
Width - Track Lighting Track and Connectors
1 3/8 in
Overall Height
5/8 in
Overall Width
1 3/8 in
Overall Length
4 1/4 in

Details

Item - Track Lighting
Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Function
Accordion Track Connector
Mounting
Surface
Includes
Accordion adjustable track joiner
Item
Flexible Connector
Type
Single Circuit Track
Description/Special Features
For Track Lighting
Max. Total Amps - Track Lighting
20
Track Material - Track Lighting
Plastic
Color
Black
Standards
cULus Listed
Housing Material
Plastic
Maximum Wattage
2,400 W
Compatible with Track Style
J
Lighting Certification
Unrated
Maximum Current
20 A
Series
R
Housing Color
Black
Housing Finish
Black
Number of Circuits
1
Voltage
120V AC

Description

Flexible Connector, Function Accordion Track Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.