Zoro Homepage

Floating Connector, Silver

  • Mfr # R29 SL

  • Zoro # G2471248


product price: $19.99
/ea

Key Features

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Silver
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R29 SL
Zoro #
G2471248
UPC #
661209251749
Country of Origin
Viet Nam

Dimensions

Length - Track Lighting Track and Connectors
4 1/2 in
Width - Track Lighting Track and Connectors
4 1/2 in
Length (In.)
4-1/2
Height - Track Lighting Track and Connectors
5/8 in
Width (In.)
4-1/2
Overall Width
4 1/2 in
Overall Length
4 1/2 in
Overall Height
5/8 in

Details

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Silver
Number of Circuits - Track Lighting
1
Max. Total Amps - Track Lighting
20
Color
Silver
Type
Single Circuit Track
Item
Floating Electric Feed
Includes
Outlet Box Cover and Extra Track Dead End
Description/Special Features
For Track Lighting
Function
Outlet Box Power Feed Saddle Connector
Mounting
Surface
Track Material - Track Lighting
Plastic
Standards
cULus Listed
Housing Material
Plastic
Voltage
120V AC
Housing Color
Silver
Maximum Wattage
2,400 W
Compatible with Track Style
J
Housing Finish
Silver
Series
R
Lighting Certification
Unrated
Number of Circuits
1
Maximum Current
20 A

Description

Floating Electric Feed, Function Outlet Box Power Feed Saddle Connector, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.