Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating Electric Feed, White

  • Mfr # R29 WH

  • Zoro # G0700555


product price: $17.49
/ea

Key Features

Item - Track Lighting
Power Connector
Function
Outlet Box Power Feed Saddle Connector
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R29 WH
Zoro #
G0700555
UPC #
661209031129
Country of Origin
Viet Nam

Dimensions

Length (In.)
4-1/2
Height - Track Lighting Track and Connectors
5/8 in
Width (In.)
4-1/2
Width - Track Lighting Track and Connectors
4 1/2 in
Length - Track Lighting Track and Connectors
4 1/2 in
Overall Length
4 1/2 in
Overall Width
4 1/2 in
Overall Height
5/8 in

Details

Item - Track Lighting
Power Connector
Function
Outlet Box Power Feed Saddle Connector
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Outlet Box Cover and Extra Track Dead End
Mounting
Surface
Number of Circuits - Track Lighting
1
Track Material - Track Lighting
Plastic
Track Color - Track Lighting
White
Item
Floating Electric Feed
Max. Total Amps - Track Lighting
20
Description/Special Features
For Track Lighting
Max. Total Wattage - Track Lighting
2,400
Series
R
Voltage
120V AC
Housing Finish
White
Number of Circuits
1
Lighting Certification
Unrated
Maximum Wattage
2,400 W
Compatible with Track Style
J
Housing Color
White
Standards
cULus Listed
Housing Material
Plastic
Maximum Current
20 A

Description

Floating Electric Feed, Function Outlet Box Power Feed Saddle Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.