This item is Discontinued.

Juno Lighting LED Troffer 2x2ft, 3900lm, 4100K S2X2BL 3940U WH5

LED Troffer 2x2ft, 3900lm, 4100K (Discontinued)

  • Mfr # S2X2BL 3940U WH5
  • Zoro # G0701648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X2BL 3940U WH5
Zoro #
G0701648
UPC #
633044368678
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 3/4 in
Fixture Length
23 3/4 in
Fixture Height
3 7/8 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Height
3 7/8 in
Overall Length
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,161 lm
Color Temperature
4100K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Fixture Voltage
120 to 277
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Standards
CSA Certified, IC Rated
Lumens Per Watt
116.0
Fixture Rated Life
50,000 hr
LED Replacement For
T8
Color Temp.
4100K
CRI
80
Includes
Integrated LED, Opal Diffuser Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Economy
Housing Color
White
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Lens Type
Textured Opal Diffuser
Rated Life
60,000 hr
Lumens per Watt
115.6 lm/W
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Emergency Battery Backup
No
Lens Shape
Center Basket
Ballast Start Type
No Ballast
Series
S2X2
Finish
Unfinished
For Bulb Type
Integrated LED
Light Technology
LED
Dimming Method
0 to 10V
Bulb Included
Yes
IP Rating
Integrated LED, Opal Diffuser Lens

Description

2 ft x 2 ft, Lens Shape Center Basket, 4100K, 4,161 lm, 115.6 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.