This item is Discontinued.

Juno Lighting LED Troffer 2x4ft, 3900lm, 3500K S2X4BL 3935U WH5

LED Troffer 2x4ft, 3900lm, 3500K (Discontinued)

  • Mfr # S2X4BL 3935U WH5
  • Zoro # G0701675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X4BL 3935U WH5
Zoro #
G0701675
UPC #
633044368739
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Height
3 7/8 in
Fixture Length
47 3/4 in
Overall Height
3 7/8 in
Overall Length
47 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,013 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Fixture Rated Life
50,000 hr
Fixture Voltage
120 to 277
Includes
Integrated LED, Opal Diffuser Lens
Design
Economy
Lumens Per Watt
113.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Color Temp.
3500K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Standards
CSA Certified, IC Rated
LED Replacement For
T8
Bulb Technology
LED
Housing Color
White
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Lens Type
Textured Opal Diffuser
Rated Life
60,000 hr
Lumens per Watt
111.5 lm/W
Ballast Start Type
No Ballast
Light Technology
LED
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Series
S2X4
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
IP Rating
Integrated LED, Opal Diffuser Lens
Dimming Method
0 to 10V
Bulb Included
Yes
Finish
Unfinished

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,013 lm, 111.5 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.