This item is Discontinued.

Juno Lighting LED Troffer 2x4ft, 5500lm, 3000K S2X4BL 5530U WH5

LED Troffer 2x4ft, 5500lm, 3000K (Discontinued)

  • Mfr # S2X4BL 5530U WH5
  • Zoro # G0701727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X4BL 5530U WH5
Zoro #
G0701727
UPC #
633044369033
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 7/8 in
Fixture Length
47 3/4 in
Fixture Width
23 3/4 in
Overall Width
23 3/4 in
Overall Height
3 7/8 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 4.4
Watts
53
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,840 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
53 W
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
T8
Includes
Integrated LED, Opal Diffuser Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
CSA Certified, IC Rated
Fixture Voltage
120 to 277
Color Temp.
3000K
CRI
80
Fixture Warranty
5 yr
Design
Economy
Lumens Per Watt
99.7
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Housing Color
White
Lens Type
Textured Opal Diffuser
Rated Life
60,000 hr
Lumens per Watt
110.2 lm/W
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Emergency Battery Backup
No
Series
S2X4
Light Technology
LED
Bulb Included
Yes
Finish
Unfinished
IP Rating
Integrated LED, Opal Diffuser Lens
Lens Shape
Center Basket
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 3000K, 5,840 lm, 110.2 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 53 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.