This item is Discontinued.

Juno Lighting LED Troffer 2x4ft, 5500lm, 4100K S2X4BL 5540U WH5

LED Troffer 2x4ft, 5500lm, 4100K (Discontinued)

  • Mfr # S2X4BL 5540U WH5
  • Zoro # G0701681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X4BL 5540U WH5
Zoro #
G0701681
UPC #
633044369040
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 7/8 in
Fixture Width
23 3/4 in
Fixture Length
47 3/4 in
Overall Height
3 7/8 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 4.4
Watts
52
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,103 lm
Color Temperature
4100K
Color Rendering Index
80
Max. Fixture Wattage
53 W
Color Temp.
4100K
Standards
CSA Certified, IC Rated
Fixture Warranty
5 yr
Design
Economy
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
117.0
Fixture Voltage
120 to 277
LED Replacement For
T8
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Integrated LED, Opal Diffuser Lens
Bulb Technology
LED
Lens Type
Textured Opal Diffuser
Rated Life
60,000 hr
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Housing Color
White
Lumens per Watt
115.2 lm/W
Sensor Type
No Sensor
IP Rating
Integrated LED, Opal Diffuser Lens
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Finish
Unfinished
Dimming Method
0 to 10V
Series
S2X4
Emergency Battery Backup
No
Lens Shape
Center Basket
Bulb Included
Yes
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 4100K, 6,103 lm, 115.2 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 53 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.