This item is Discontinued.

Juno Lighting LED Troffer 2x4ft, 5500lm, 5000K S2X4BL 5550U WH5

LED Troffer 2x4ft, 5500lm, 5000K (Discontinued)

  • Mfr # S2X4BL 5550U WH5
  • Zoro # G2474510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X4BL 5550U WH5
Zoro #
G2474510
UPC #
633044369071
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Length
47 3/4 in
Fixture Height
3 7/8 in
Overall Height
3 7/8 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 4.4
Watts
53
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,191 lm
Color Temperature
5000K
Color Rendering Index
80
Max. Fixture Wattage
53 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Fixture Voltage
120 to 277
Includes
Integrated LED, Opal Diffuser Lens
CRI
80
Fixture Rated Life
50,000 hr
LED Replacement For
T8
Fixture Warranty
5 yr
Standards
CSA Certified, IC Rated
Lumens Per Watt
105.0
Design
Economy
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Rated Life
60,000 hr
Lens Type
Textured Opal Diffuser
Housing Color
White
Lumens per Watt
116.7 lm/W
IP Rating
Integrated LED, Opal Diffuser Lens
Dimming Method
0 to 10V
Light Technology
LED
Ballast Start Type
No Ballast
Finish
Unfinished
Emergency Battery Backup
No
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Bulb Included
Yes
Lens Shape
Center Basket
Series
S2X4
Fixture Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 6,191 lm, 116.7 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 53 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.