LEDRcsDnLit, 5in, 8.9W, 3500K, Flt, AirNewCon

  • Mfr # IC20LED G4 06LM 35K 90CRI MVOLT ZT10
  • Zoro # G0702269
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
5 in
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC20LED G4 06LM 35K 90CRI MVOLT ZT10
Zoro #
G0702269
UPC #
191848476918
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
4 7/8 in
Width
9 1/8 in
Length
15 3/4 in
Nominal Size
5 in
Overall Width
9 1/8 in
Overall Height
4 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
15 3/4 in
Outside Diameter
5 5/8 in
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
15 3/4 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
Voltage - Recessed Down Light
120V AC to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Housing Color
Silver
Interconnection Capability
J-Box
Color Tuning
No
Color Rendering Index
90
Watts
13
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lumens Per Watt
92.0
Housing Material
Aluminum
Replaces
65W Incandescent
Standards
cULus Listed
CRI
90
Item
LED Recessed Down Light
Voltage
120 to 277V AC
Warranty
5 yr
Dimmable / Non-Dimmable
Dimmable
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Insulation Type
IC-Rated
Lumens
600 lm
Rated Life
50,000 hr
Color Temperature
3500K
Color Temp.
3500 K
Bulb Technology
LED
Fixture Type
Airtight New Construction
LED Replacement For
65W INC
Airtight
Yes
Ceiling Type
Flat Ceiling
Environmental Rating
Damp Location Rated
Suggested Bulb Type
BR30
Light Output
600 lm
Minimum Operating Temperature
-4 Degrees F
Dimmable
Yes
Maximum Wattage
8.9 W
Emergency Battery Backup
No
Includes Light Engine
Yes
Dimming Range
100% to 10%
Number of Bulbs
Integrated LED
Lighting Certification
ENERGY STAR
IC Rating
IC
Includes Trim
No
Trim Color
Available Separately
Ceiling Opening Required
5 5/8 in
Series
IC20LED
Dimming Method
0-10V
Trim Style
Available Separately
Maximum Fixture Wattage
8.9 W
Socket Type
Integrated LED
Ambient Temperature - Minimum
-4 Degrees F
Trim Material
Available Separately
Lumen Selectable
Not Selectable
Reflector or Baffle Color
No Reflector or Baffle
Color Selectable
Not Selectable

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 5 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC20LED, Outside Diameter 5 5/8 in, Includes Trim No

Ratings & reviews