Shop JUNO LIGHTING
See all product information
Create Account
Juno 6 in. Slope Recessed Light Housing
- Mfr # IC928
- Zoro # G724174565
product price:Â
$
71.15
/ea
Key Features
Width
8.13 in
Length
8.31 in
Material
Copper
Mounting Type
Ceiling
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC928
- Zoro #
- G724174565
- UPC #
- 661209000965
- Country of Origin
- Unknown
- Material
- Copper
- Mounting Type
- Ceiling
- Voltage
- 120 V
- Watts
- 90 W
- Socket Type
- PAR38
- Item - Recessed Down Light
- Housing
- Lighting Technology
- Incandescent
Dimensions
- Width
- 8.13 in
- Length
- 8.31 in
Description
Juno Lighting Super Slope Ceiling Housing Features 0.032-Inch Aluminum Construction. It Accommodates Par16/Par30/Par38 Incandescent Lamp That Has Voltage Rating Of 120-Volts. Square Housing Has Medium Socket. This 1-Inch Insulated Ceiling Mountable Housing Has Cut Out That Measures 8-7/32-Inch X 6-9/16-Inch. It Measures 18-1/2-Inch X 13-1/2-Inch X 7-5/8-Inch. Adjustable Socket Plate Allows Lamp To Remain Perpendicular To Floor Through Entire Pitc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.