LED Flush Mount, 120V AC, Steel, Acrylic

  • Mfr # FMSATL 13IN RD SWW5 90CRI 120 BN M4

  • Zoro # G813321887


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V AC
Height
2.54
Watts
18
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMSATL 13IN RD SWW5 90CRI 120 BN M4
Zoro #
G813321887
UPC #
197590246076
Country of Origin
China

Dimensions

Length
12.56
Height
2.54
Diameter
13 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
5 yr

Details

Housing Finish
Brushed Nickel
Voltage
120V AC
Watts
18
Dimmable
Yes
Item
LED Flush Mount
Color Rendering Index
90
Series
FMSATL
Lighting Technology
LED
Rated Life
50,000 hr
Type
Flush Mount
Housing Color
Brushed Nickel
Emergency Battery Backup
No
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
CSA
Housing Material
Steel
Light Output
1,100 lm, 1,200 lm, 1,300 lm
Maximum Operating Temperature
77 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Fixture Wattage
25 W
Compliance Type
CA Title 24, JA8
Dimming Range
100 to 10%
Lens Material
Acrylic
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated

Description

LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FMSATL, Light Output 1,100 lm, 1,200 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.