LED Flush Mount, 120V AC, Steel, Acrylic

  • Mfr # FMSATL 16IN RD SWW5 90CRI 120 BZA M4

  • Zoro # G913321930


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Voltage
120V AC
Height
2.54
Watts
25
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMSATL 16IN RD SWW5 90CRI 120 BZA M4
Zoro #
G913321930
UPC #
197590246403
Country of Origin
China

Dimensions

Length
15.94
Height
2.54
Diameter
16 in
Manufacturer Warranty Length
5 yr
Overall Height
2 1/2 in

Details

Housing Finish
Antique Bronze
Voltage
120V AC
Watts
25
Dimmable
Yes
Item
LED Flush Mount
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Color
Antique Bronze
Type
Flush Mount
Housing Material
Steel
Emergency Battery Backup
No
Series
FMSATL
Color Rendering Index
90
Lighting Technology
LED
Rated Life
50,000 hr
Standards
CSA
Light Output
1,100 lm, 1,200 lm, 1,300 lm
Mounting Hardware Included
Mounting Hardware
Maximum Fixture Wattage
25 W
Lens Material
Acrylic
Dimming Range
100 to 10%
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Maximum Operating Temperature
77 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

LED Flush Mount, Diameter 16 in, Overall Length Not Applicable, Series FMSATL, Light Output 1,100 lm, 1,200 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Bronze, Housing Finish Antique Bronze, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.