Zoro Homepage

LED Tapelight

  • Mfr # JFX 24V 200LM 100FT 30K 90CRI DL M15

  • Zoro # G612932581


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Color Temperature
3000K
Standards
CE Certified, CSA Certified, UL Listed
Dimmable
Yes
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFX 24V 200LM 100FT 30K 90CRI DL M15
Zoro #
G612932581
UPC #
196182351013
Country of Origin
China

Dimensions

Overall Length
100 ft
Manufacturer Warranty Length
5 yr

Details

Voltage
24 V
Color Temperature
3000K
Standards
CE Certified, CSA Certified, UL Listed
Dimmable
Yes
Color Rendering Index
90
Light Color
White
Item
LED Tapelight
Number of LEDs
36
Maximum Run
40 ft
Minimum Operating Temperature
-22 Degrees C
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
70 Degrees C
Light Output
200 lm

Description

LED Tape Light, Light Color White, Overall Length 100 ft, Overall Height 1/2 in, Wattage 60 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Not Applicable, Color Rendering Index 90, Color Temperature 3000K, Connection Type Linkable, Environmental Rating Damp Location Rated, Light Output 200 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 70 Degrees C, Maximum Run 40 ft, Minimum Operating Temperature -22 Degrees C, Number of LEDs 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.