Zoro Homepage

LED Undercabinet, 21 W, White, 0-10V

  • Mfr # UCES 12IN SWW5 90CRI WH M6

  • Zoro # G815563551


product price: $56.69
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index
90
Rated Life
50,000 hr
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCES 12IN SWW5 90CRI WH M6
Zoro #
G815563551
UPC #
197590219971
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
1 1/16 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2 9/16 in

Details

Item
LED Undercabinet
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index
90
Rated Life
50,000 hr
Housing Color
White
Light Color
White
Housing Material
Steel
Lighting Technology
LED
Standards
cUL, ETL
Dimmable
Yes
Linkable
No
Includes Mounting Hardware
Yes
Connection Type
Hardwired
Lens Material
Acrylic
Maximum Operating Temperature
104 Degrees F
Includes Bulb
No
Maximum Fixture Wattage
21 W
Series
UCES
Dimming Range
0 to 10%
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Switch Function
High/Low
Dimming Method
0-10V
Housing Finish
Painted
Light Output
400 lm, 480 lm, 500 lm, 530 lm, 560 lm, 600 lm, 670 lm, 700 lm, 800 lm, 900 lm, 1,100 lm, 1,200 lm, 1,300 lm
Compliance Type
CA Title 24, JA8

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Hardwired, Light Output 400 lm, 480 lm, 500 lm, 530 lm, 560 lm, 600 lm, 670 lm, 700 lm, 800 lm, 900 lm, 1,100 lm, 1,200 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 21 W, Dimmable Yes, Housing Color White, Housing Material Steel, Linkable No, Switch Function High/Low, Includes Bulb No, Bulb Quantity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.