Zoro Homepage

LED Undercabinet, 21 W, White, 0-10V

  • Mfr # UCES 24IN SWW5 90CRI WH M6

  • Zoro # G815563568


product price: $65.25
/ea

Key Features

Voltage
120V AC
Dimmable
Yes
Lighting Technology
LED
Light Color
White
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCES 24IN SWW5 90CRI WH M6
Zoro #
G815563568
UPC #
197590220038
Country of Origin
China

Dimensions

Overall Width
2 9/16 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
24 in
Overall Height
1 1/16 in

Details

Item
LED Undercabinet
Voltage
120V AC
Dimmable
Yes
Lighting Technology
LED
Light Color
White
Color Rendering Index
90
Rated Life
50,000 hr
Standards
cUL, ETL
Linkable
No
Housing Color
White
Housing Material
Steel
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
400 lm, 480 lm, 500 lm, 530 lm, 560 lm, 600 lm, 670 lm, 700 lm, 800 lm, 900 lm, 1,100 lm, 1,200 lm, 1,300 lm
Dimming Range
0 to 10%
Lens Material
Acrylic
Series
UCES
Compliance Type
CA Title 24, JA8
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-4 Degrees F
Dimming Method
0-10V
Connection Type
Hardwired
Maximum Fixture Wattage
21 W
Includes Bulb
No
Switch Function
High/Low
Environmental Rating
Damp Location Rated
Housing Finish
Painted
Includes Mounting Hardware
Yes

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Hardwired, Light Output 400 lm, 480 lm, 500 lm, 530 lm, 560 lm, 600 lm, 670 lm, 700 lm, 800 lm, 900 lm, 1,100 lm, 1,200 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 21 W, Dimmable Yes, Housing Color White, Housing Material Steel, Linkable No, Switch Function High/Low, Includes Bulb No, Bulb Quantity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.