Zoro Homepage

LED Undercabinet Fixture

  • Mfr # UPLD 14IN SWW4 90CRI WH

  • Zoro # G703927588


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Linkable
Yes
Housing Material
Steel
Dimmable
Yes
Linkable Up To
2 Fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPLD 14IN SWW4 90CRI WH
Zoro #
G703927588
UPC #
00193048486858
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
1 1/8 in
Overall Height
3 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

LED Undercabinet Fixture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.