Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Undercabinet Fixture

  • Mfr # UPLD 22IN SWW4 90CRI WH

  • Zoro # G203927552


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Housing Color
White
Color Rendering Index
90
Rated Life
50,000 hr
Linkable Up To
2 Fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPLD 22IN SWW4 90CRI WH
Zoro #
G203927552
UPC #
00193048486896
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
1 1/8 in
Overall Length
22 in

Details

Item
LED Undercabinet Fixture
Voltage
120V AC
Housing Color
White
Color Rendering Index
90
Rated Life
50,000 hr
Linkable Up To
2 Fixtures
Lighting Technology
LED
Color Temperature
3000K, 3500K, 4000K
Includes
Easily Accessible Switch
Standards
cULus Listed
Features
High-Efficiency, Utilizes Long-Life
Linkable
Yes
Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Dimmable
Yes
Includes Bulb
Yes
Switch Function
On/Off
Connection Type
Plug-In or Hardwired
Lighting Certification
ENERGY STAR
Maximum Fixture Wattage
11.41 W
Compliance Type
CA Title 24, JA8
Light Output
826 lm, 867 lm, 886 lm
Dimming Range
70%
Environmental Rating
Damp Location Rated
Bulb Quantity
1
Includes Mounting Hardware
Yes
Series
UPLD

Description

LED Undercabinet Fixture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.