Zoro Homepage

LEDBaffleTrimKit, 620lm, 4in, 120VAC

  • Mfr # RB4 SWW5 MW M6

  • Zoro # G312937848


product price: $12.29
/ea

Key Features

Nominal Size
4 in
Socket Type
E26
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4 SWW5 MW M6
Zoro #
G312937848
UPC #
196182809736
Country of Origin
China

Dimensions

Nominal Size
4 in
Outside Diameter
5 1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
2 3/16 in

Description

LED Baffle Trim Kit, Nominal Size 4 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 620 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W, Dimmable Yes, Outside Diameter 5 1/4 in, Overall Height 2 1/8 in, Trim Material Plastic, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Range 100 Percent to 10 Percent, Dimming Type Full Continuous Dimming, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Retrofit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.