LEDRcsDnLit, 5in, 8.6W, 3500K, Flt, AirNewCon

  • Mfr # IC20LED G4 06LM 35K 90CRI 120 FRPC

  • Zoro # G0702278


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
5 in
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC20LED G4 06LM 35K 90CRI 120 FRPC
Zoro #
G0702278
UPC #
661209387905
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
4 7/8 in
Width
9 1/8 in
Length
12 1/2 in
Nominal Size
5 in
Overall Height
4 7/8 in
Overall Width
9 1/8 in
Outside Diameter
5 5/8 in
Overall Length
15 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
LED Recessed Down Light
Lumens Per Watt
92.0
Color Temperature
3500K
Color Rendering Index
90
Voltage
120V AC
Color Temp.
3500K
Rated Life
50,000 hr
Lumens
600 lm
Housing Color
Silver
Housing Material
Aluminum
Replaces
65W Incandescent
CRI
90
Color Tuning
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Watts
12
Insulation Type
IC-Rated
Dimmable / Non-Dimmable
Dimmable
Interconnection Capability
J-Box
Bulb Technology
LED
Warranty
5 yr
Standards
cULus Listed
Fixture Type
Airtight New Construction
Trim Color
Not Available
Maximum Wattage
8.6 W
Airtight
Yes
Dimmable
Yes
Lighting Certification
ENERGY STAR
Ceiling Slope Ratio
Not Available
Emergency Battery Backup
No
Dimming Range
100% to 5%
LED Replacement For
65W INC
Series
IC20LED
Environmental Rating
Damp Location Rated
Ceiling Opening Required
5 5/8 in
Minimum Operating Temperature
-13 Degrees F
Suggested Bulb Type
BR30
Includes Light Engine
Yes
Light Output
600 lm
Includes Trim
No
Ceiling Type
Flat Ceiling
Number of Bulbs
Integrated LED
IC Rating
IC

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 5 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC20LED, Outside Diameter 5 5/8 in, Includes Trim No, Ceiling Opening Required 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.