LEDRcsDnLit, 6in, 16.3W, 3500K, Flt, NewCon

  • Mfr # TC22LED G4 14LM 35K 90CRI MVOLT EZ10

  • Zoro # G0702101


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
20.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC22LED G4 14LM 35K 90CRI MVOLT EZ10
Zoro #
G0702101
UPC #
191723571806
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Height
5 5/8 in
Width
11 3/4 in
Length
11 1/2 in
Nominal Size
6 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
5 5/8 in
Outside Diameter
6 7/8 in
Overall Length
11 1/2 in
Overall Width
11 3/4 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
20.0
Voltage - Recessed Down Light
120 to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Bulb Technology
LED
Color Tuning
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Color
Silver
Voltage
120 to 277V AC
Lumens Per Watt
55.0
Color Rendering Index
90
Interconnection Capability
J-Box
Dimmable / Non-Dimmable
Dimmable
Replaces
32W CFL
Standards
cULus Listed
Item
LED Recessed Down Light
Housing Material
Aluminum
Warranty
5 yr
Color Temperature
3500K
Insulation Type
Non IC-Rated
Watts
16.0
CRI
90
Color Temp.
3500K
Lumens
1,400 lm
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rated Life
50,000 hr
Fixture Type
New Construction
Lumens per Watt
55.0 lm/W
Series
TC22LED
Ceiling Slope Ratio
Not Available
Ceiling Type
Flat Ceiling
Trim Color
Not Available
Dimming Range
100% to 10%
IC Rating
Non-IC
Includes Trim
No
Lighting Certification
ENERGY STAR
LED Replacement For
32W CFL
Dimming Method
0-10V
Ceiling Opening Required
6 7/8 in
Environmental Rating
Damp Location Rated
Light Output
1,400 lm
Emergency Battery Backup
No
Dimmable
Yes
Includes
Optical System
Maximum Wattage
16.3 W
Number of Bulbs
Integrated LED
Minimum Operating Temperature
-40 Degrees F
Airtight
No
Includes Light Engine
Yes

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 16.3 W, Light Output 1,400 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 5/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series TC22LED, Outside Diameter 6 7/8 in, Includes Trim No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.