LEDRcsDnLit, 6in, 8.6W, 600lm, 3500K, FltArRm
Mfr # IC22RLED G4 06LM 35K 90CRI 120 FRPC
Zoro # G0702110
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC22RLED G4 06LM 35K 90CRI 120 FRPC
Zoro #
G0702110
UPC #
661209388094
Country of Origin
Mexico
Dimensions
Nominal Aperture Size
6 in
Height
5 1/8 in
Width
7 1/4 in
Length
14 1/2 in
Nominal Size
6 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
7 1/4 in
Overall Length
14 1/2 in
Overall Height
5 1/8 in
Outside Diameter
7 1/4 in
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC22RLED, Outside Diameter 7 1/4 in, Includes Trim No, Ceiling Opening Required 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.