LEDRcsDnLit, 6in, 8.9W, 600lm, 3500K, FltArRm

  • Mfr # IC22RLED G4 06LM 35K 90CRI MVOLT ZT10

  • Zoro # G2476190


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC22RLED G4 06LM 35K 90CRI MVOLT ZT10
Zoro #
G2476190
UPC #
191848479872
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Height
5 1/8 in
Width
7 1/4 in
Length
14 1/2 in
Nominal Size
6 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
14 1/2 in
Outside Diameter
7 1/4 in
Overall Height
5 1/8 in
Overall Width
7 1/4 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
Voltage - Recessed Down Light
120 to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Temp.
3500K
Housing Material
Aluminum
Warranty
5 yr
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Voltage
120 to 277V AC
Bulb Technology
LED
Housing Color
Silver
Standards
cULus Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Interconnection Capability
J-Box
Color Rendering Index
90
CRI
90
Dimmable / Non-Dimmable
Dimmable
Item
LED Recessed Down Light
Replaces
65W Incandescent
Lumens
600 lm
Insulation Type
IC-Rated
Color Temperature
3500K
Color Tuning
No
Rated Life
50,000 hr
Lumens Per Watt
92.0
Watts
13
Fixture Type
Airtight Remodel
Maximum Wattage
8.9 W
Number of Bulbs
Integrated LED
Light Output
600 lm
Includes
Housing
Ceiling Opening Required
6 3/4 in
Emergency Battery Backup
No
Includes Light Engine
Yes
LED Replacement For
65W INC
Ceiling Slope Ratio
Not Available
Dimming Method
0-10V
Includes Trim
No
Lighting Certification
ENERGY STAR
Suggested Bulb Type
BR30
Airtight
Yes
Minimum Operating Temperature
-4 Degrees F
Series
IC22RLED
Environmental Rating
Damp Location Rated
Ceiling Type
Flat Ceiling
Trim Color
Not Available
IC Rating
IC
Dimming Range
100% to 10%
Dimmable
Yes

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC22RLED, Outside Diameter 7 1/4 in, Includes Trim No, Ceiling Opening Required 6 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.