LEDRcsDnLit, 4in, 8.9W, 3500K, Flt, AirNewCon

  • Mfr # IC1LED G4 06LM 35K 90CRI MVOLT ZT10
  • Zoro # G0702381
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
4 in
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC1LED G4 06LM 35K 90CRI MVOLT ZT10
Zoro #
G0702381
UPC #
191848470978
Country of Origin
Mexico
Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
Voltage - Recessed Down Light
120V AC to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Voltage
120 to 277V AC
Replaces
65W Incandescent
Lumens
600 lm
Color Tuning
No
CRI
90
Color Rendering Index
90
Insulation Type
IC-Rated
Interconnection Capability
J-Box
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Warranty
5 yr
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Color
Silver
Lumens Per Watt
92.0
Color Temperature
3500K
Watts
13
Dimmable / Non-Dimmable
Dimmable
Standards
cULus Listed
Rated Life
50,000 hr
Color Temp.
3500 K
Item
LED Recessed Down Light
Housing Material
Aluminum
Bulb Technology
LED
Fixture Type
Airtight New Construction
Light Output
600 lm
Airtight
Yes
Dimming Range
100% to 5%
Minimum Operating Temperature
-4 Degrees F
IC Rating
IC
Emergency Battery Backup
No
Environmental Rating
Damp Location Rated
Series
IC1LED
LED Replacement For
65W INC
Dimmable
Yes
Includes Light Engine
Yes
Trim Color
Available Separately
Maximum Wattage
8.9 W
Includes Trim
No
Compliance Type
CA Title 24
Ceiling Opening Required
4 1/2 in
Number of Bulbs
Integrated LED
Ceiling Type
Flat Ceiling
Lighting Certification
ENERGY STAR
Maximum Fixture Wattage
8.9 W
Trim Material
Available Separately
Trim Style
Available Separately
Lumen Selectable
Not Selectable
Ambient Temperature - Minimum
-4 Degrees F
Color Selectable
Not Selectable
Reflector or Baffle Color
No Reflector or Baffle
Socket Type
Integrated LED

Dimensions

Nominal Aperture Size
4 in
Height
6 in
Width
6 3/4 in
Length
12 1/4 in
Nominal Size
4 in
Overall Height
6 in
Overall Width
6 3/4 in
Outside Diameter
4 1/2 in
Overall Length
12 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
12 1/4 in

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 4 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC1LED, Outside Diameter 4 1/2 in, Compliance Type CA Title 24, Includes Trim No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.