LEDRcsDnLit, 6in, 8.9W, 600lm, 4000K, FltArRm

  • Mfr # IC22RLED G4 06LM 40K 90CRI MVOLT ZT10
  • Zoro # G2476419
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC22RLED G4 06LM 40K 90CRI MVOLT ZT10
Zoro #
G2476419
UPC #
191848479971
Country of Origin
Mexico
Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
8.9
Voltage - Recessed Down Light
120V AC to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Standards
cULus Listed
Color Tuning
No
Housing Color
Silver
Dimmable / Non-Dimmable
Dimmable
Watts
13
Voltage
120 to 277V AC
Warranty
5 yr
Interconnection Capability
J-Box
Lumens
600 lm
Color Temperature
4000K
Insulation Type
IC-Rated
Rated Life
50,000 hr
Color Rendering Index
90
CRI
90
Bulb Technology
LED
Color Temp.
4100 K
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
LED Recessed Down Light
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Material
Aluminum
Replaces
65W Incandescent
Lumens Per Watt
92.0
Fixture Type
Airtight Remodel
Emergency Battery Backup
No
Ceiling Type
Flat Ceiling
Trim Color
Available Separately
Suggested Bulb Type
BR30
Dimming Range
100% to 10%
Includes
Housing
LED Replacement For
65W INC
Includes Trim
No
Series
IC22RLED
Light Output
600 lm
Minimum Operating Temperature
-4 Degrees F
IC Rating
IC
Maximum Wattage
8.9 W
Dimmable
Yes
Number of Bulbs
Integrated LED
Includes Light Engine
Yes
Ceiling Opening Required
6 3/4 in
Environmental Rating
Damp Location Rated
Lighting Certification
ENERGY STAR
Dimming Method
0-10V
Airtight
Yes
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
8.9 W
Trim Material
Available Separately
Reflector or Baffle Color
No Reflector or Baffle
Trim Style
Available Separately
Lumen Selectable
Not Selectable
Socket Type
Integrated LED
Color Selectable
Not Selectable

Dimensions

Nominal Aperture Size
6 in
Height
5 1/8 in
Width
7 1/4 in
Length
14 1/2 in
Nominal Size
6 in
Outside Diameter
7 1/4 in
Overall Width
7 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
14 1/2 in
Overall Height
5 1/8 in
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
14 1/2 in

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC22RLED, Outside Diameter 7 1/4 in, Includes Trim No, Ceiling Opening Required 6 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.